Motion
R180CCLPK RC 180FR CCLPK

LINK-BELT
R180CCLPK RC 180FR CCLPK

Connecting Link - 180 / 2-1/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00153551
MFR #R180CCLPK RC 180FR CCLPK
Price$113.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R180CCLPK RC 180FR CCLPK

Connecting Link - 180 / 2-1/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00153551
MFR #R180CCLPK RC 180FR CCLPK

Mfr description
R180CCLPK RC 180FR COT CL PK A2M1
  • Corrosion Resistant;Food Production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.65/each

Specifications

Dimensions

  • Chain Overall Width
    2.95 in
  • Chain Size & Pitch
    180 / 2-1/4 in
  • Inside Width
    1.410 in
  • Link Plate Height
    2.14 in
  • Pin Diameter
    0.69 in
  • Roller Diameter
    1.410 in
  • Weight
    1.43 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327128579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)