Motion
DMD-180 RL LK
Roller Link - 180 / 2-1/4 in Pitch
Mi Item #00153558
MFR #DMD-180 RL LK
Price$78.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 180 / 2-1/4 in Pitch
Mi Item #00153558
MFR #DMD-180 RL LK

Mfr description
DMD-180 RL LK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.31/each

Specifications

Dimensions

  • Chain Size & Pitch
    180 / 2-1/4 in
  • Weight
    1.92 lbs

Details

  • Chain Construction
    Roller Link
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    716647206520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)