Motion
180 RL
Roller Link - 180 / 2-1/4 in Chain & Pitch, Steel Material
Mi Item #00153563
MFR #180 RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 180 / 2-1/4 in Chain & Pitch, Steel Material
Mi Item #00153563
MFR #180 RL

Mfr description
180 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    73.9 mm
  • Chain Size & Pitch
    180 / 2-1/4 in
  • Inside Width
    35.48 mm
  • Link Plate Height
    54.3 mm
  • Link Plate Thickness
    7.11 mm
  • Pin Diameter
    17.46 mm
  • Pin Length
    70.59 mm
  • Pitch
    57.14 mm
  • Plate Height
    2.3770 in
  • Roller Diameter
    35.71 mm
  • Roller Width
    35.48 mm
  • Weight
    1.38 lbs
  • Weight per Foot
    13.94 kg/m

Details

  • Chain Number
    180-1
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    180A1
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    ANSI Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    6623900529316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)