Motion
180 OFFSET LINK

TSUBAKI (UST)
180 OFFSET LINK

Offset Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Steel Material
Mi Item #00153571
MFR #180 OFFSET LINK
Price$232.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
180 OFFSET LINK

Offset Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Steel Material
Mi Item #00153571
MFR #180 OFFSET LINK

Mfr description
180 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$232.68/each

Specifications

Dimensions

  • Chain Overall Width
    3.173 in
  • Chain Size & Pitch
    180 / 2-1/4 in
  • Inside Width
    1.406 in
  • Link Plate Height
    2.134 in
  • Link Plate Thickness
    0.281 in
  • Pin Diameter
    0.687 in
  • Pin Length
    3.0750 in, 78.10 mm
  • Pitch
    2-1/4 in
  • Plate Height
    1.8980 in
  • Roller Diameter
    1.406 in
  • Roller Width
    1.4060 in, 35.72 mm
  • Weight
    1.70 lb
  • Weight per Foot
    9.04 lbs, 13.45 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    180
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    180 OFFSET LINK
  • Material
    Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    180
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039174581
  • Working Load Capacity
    13670 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)