Specifications
Dimensions
- Overall Length10 ft
Details
- Chain ConstructionRiveted
- Chain Number & Pitch180 / 2-1/4 in
- Measurement StandardImperial
- Number Of Strands Across2
- Product TypeRoller Chain
- SeriesStandard
- UPC_NO698210750091
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)