Motion
180-2 RIV 10FT

RENOLD JEFFREY
180-2 RIV 10FT

Roller Chain - Standard Series, 180 / 2-1/4 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #00153581
MFR #180-2 RIV 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
180-2 RIV 10FT

Roller Chain - Standard Series, 180 / 2-1/4 in, Riveted, 2 Strand, Steel Material, 10 ft Length
Mi Item #00153581
MFR #180-2 RIV 10FT

Mfr description
180-2 RIV ROLLER CHAIN
  • Solid roller, solid bush
  • End-softened pins for easy disassembly
  • High waist plate shape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    1.3970 in, 35.47 mm
  • Link Plate Thickness
    0.2800 in, 7.11 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.6870 in, 17.44 mm
  • Pin Length
    5.3740 in, 136.50 mm
  • Pitch
    2-1/4 in
  • Roller Width
    1.3970 in, 35.48 mm
  • Weight
    17.89 lbs
  • Weight per Foot
    18.95 lbs, 28.20 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    180-2
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    ANSI Standard, Duplex
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    673766039616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)