Motion
R1802C10F1.5BX RC 180-2 C 10F1.5 BX

LINK-BELT
R1802C10F1.5BX RC 180-2 C 10F1.5 BX

Roller Chain - Standard Series, 180 / 2-1/4 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153587
MFR #R1802C10F1.5BX RC 180-2 C 10F1.5 BX
Price$745.43/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R1802C10F1.5BX RC 180-2 C 10F1.5 BX

Roller Chain - Standard Series, 180 / 2-1/4 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153587
MFR #R1802C10F1.5BX RC 180-2 C 10F1.5 BX

Mfr description
R1802C10F1.5BX RC 180-2 C 10F1.5 BX A1M3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$745.43/ft

Specifications

Dimensions

  • Chain Overall Width
    5.55 in
  • Inside Width
    1.41 in
  • Link Plate Height
    2.14 in
  • Link Plate Thickness
    .281 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.69 in
  • Roller Diameter
    1.41 in
  • Weight
    18.21 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    662327128692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)