Motion
180-2 COT X 10 ft

RENOLD JEFFREY
180-2 COT X 10 ft

Roller Chain - Standard Series, 180 / 2-1/4 in, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153590
MFR #180-2 COT X 10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
180-2 COT X 10 ft

Roller Chain - Standard Series, 180 / 2-1/4 in, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153590
MFR #180-2 COT X 10 ft

Mfr description
180-2 COT ROLLER CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    140.8 mm
  • Inside Width
    35.48 mm
  • Link Plate Height
    54.3 mm
  • Link Plate Thickness
    7.11 mm
  • Overall Length
    10 ft
  • Pin Diameter
    17.46 mm
  • Pin Length
    5.3740 in, 136.50 mm
  • Pitch
    2-1/4 in
  • Plate Height
    0.3900 in
  • Roller Diameter
    35.71 mm
  • Roller Width
    1.3970 in, 35.48 mm
  • Tensile Strength
    562000 N
  • Transverse Pitch
    65.84 mm
  • Weight
    17.89 lbs
  • Weight per Foot
    18.95 lbs, 28.20 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    180-2
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Material
    Carbon Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    673766039609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)