Motion
180-2  CONN LINK

TSUBAKI (UST)
180-2 CONN LINK

Connecting Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
MI ITEM #00153598
MFR #180-2 CONN LINK
Price$217.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
180-2 CONN LINK

Connecting Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
MI ITEM #00153598
MFR #180-2 CONN LINK

Mfr description
180-2 CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.00/each

Specifications

Dimensions

  • Chain Overall Width
    5.949 in
  • Chain Size & Pitch
    180 / 2-1/4 in
  • Inside Width
    1.406 in
  • Link Plate Height
    2.134 in
  • Link Plate Thickness
    0.281 in
  • Pin Diameter
    0.687 in
  • Pin Length
    5.6730 in, 144.09 mm
  • Pitch
    2-1/4 in
  • Plate Thickness
    0.281 in
  • Roller Diameter
    1.406 in
  • Roller Width
    1.4060 in, 35.72 mm
  • Weight
    3.60 lb
  • Weight per Foot
    17.82 lbs, 26.52 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    180-2
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    180-2CL
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    180
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039175007
  • Working Load Capacity
    23240 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)