Motion
180-2 CONN LINK CP

RENOLD JEFFREY
180-2 CONN LINK CP

Connecting Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153599
MFR #180-2 CONN LINK CP
Price$144.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
180-2 CONN LINK CP

Connecting Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153599
MFR #180-2 CONN LINK CP

Mfr description
180-2 CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.01/each

Specifications

Dimensions

  • Chain Overall Width
    5.37 in
  • Chain Size & Pitch
    180 / 2-1/4 in
  • Inside Width
    1.400 in
  • Link Plate Height
    2.14 in
  • Link Plate Thickness
    0.2800 in, 7.11 mm
  • Pin Diameter
    0.69 in
  • Pin Length
    5.3740 in, 136.50 mm
  • Pitch
    2-1/4 in
  • Plate Height
    1.4250 in
  • Roller Diameter
    1.410 in
  • Roller Width
    1.3970 in, 35.48 mm
  • Weight
    2.28 lbs
  • Weight per Foot
    18.95 lbs, 28.20 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    180-2
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    180-2 CONN LINK CP
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    180
  • Standards Met
    ANSI B29.1M, API Specification 7F-0008, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900529019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)