Motion
DMD-180-2 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-180-2 DOFF LINK

Offset Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153603
MFR #DMD-180-2 DOFF LINK
Price$542.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-180-2 DOFF LINK

Offset Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153603
MFR #DMD-180-2 DOFF LINK

Mfr description
180-2 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.02/each

Specifications

Dimensions

  • Chain Overall Width
    5-3/4 in
  • Chain Size & Pitch
    180 / 2-1/4 in
  • Inside Width
    1.406 in
  • Link Plate Height
    2.138 in
  • Link Plate Thickness
    0.281 in
  • Pin Diameter
    0.687 in
  • Pin Length
    2.7800 in, 70.60 mm
  • Pitch
    2-1/4 in
  • Roller Diameter
    1.406 in
  • Roller Width
    1.4000 in, 35.56 mm
  • Transverse Pitch
    2.305 in
  • Weight
    3.60 lbs
  • Weight per Foot
    18.1 lbs, 26.936 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    180-2
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    CT-7479-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Food Production
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ASME
  • Type
    Offset Link
  • UPC_NO
    716647257256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)