Motion
R1802OFPK RC 180-2 OFF PK

LINK-BELT
R1802OFPK RC 180-2 OFF PK

Offset Link - 180 / 2-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153605
MFR #R1802OFPK RC 180-2 OFF PK
Your Price$474.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R1802OFPK RC 180-2 OFF PK

Offset Link - 180 / 2-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153605
MFR #R1802OFPK RC 180-2 OFF PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$474.70/each(List $536.84)

Overview

Mfr description
R1802OFPK RC 180-2 OFF PK A2M6

Specifications

  • Chain Size & Pitch
    180 / 2-1/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Roller Diameter
    1.410 in
  • Inside Width
    1.410 in
  • Link Plate Height
    2.14 in
  • Pin Diameter
    0.69 in
  • Chain Overall Width
    5.55 in
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327128708
  • Weight
    3.62 lbs
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text