Motion
180-2 OL
Offset Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153608
MFR #180-2 OL
Price$408.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 180 / 2-1/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153608
MFR #180-2 OL

Mfr description
180-2 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.11/each

Specifications

Dimensions

  • Chain Overall Width
    5.37 in
  • Chain Size & Pitch
    180 / 2-1/4 in
  • Inside Width
    1.400 in
  • Link Plate Height
    2.14 in
  • Link Plate Thickness
    0.31 in
  • Pin Diameter
    0.69 in
  • Pin Length
    136.50 mm
  • Pitch
    57.14 mm
  • Plate Height
    1.4250 in
  • Roller Diameter
    1.410 in
  • Roller Width
    35.48 mm
  • Transverse Pitch
    2.59 in
  • Weight
    4.90 lbs
  • Weight per Foot
    27.72 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    180-2
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    ANSI Standard, Duplex
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    180-2 OL
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    180-2
  • Standards Met
    ANSI B29.1M
  • Type
    Offset Link
  • UPC_NO
    6623900529026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)