Motion
180-3
Roller Chain - Standard Series, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153621
MFR #180-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153621
MFR #180-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
180-3 COT ROLLER CHAIN

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    3
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Weight
    26.37 lbs
  • UPC_NO
    716647277148
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text