Motion
180-3 COT ROLLER CHAIN

TSUBAKI (UST)
180-3 COT ROLLER CHAIN

Roller Chain - Standard Series, 180 / 2-1/4 in Pitch, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153626
MFR #180-3 COT ROLLER CHAIN
Your Price$1,114.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
180-3 COT ROLLER CHAIN

Roller Chain - Standard Series, 180 / 2-1/4 in Pitch, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153626
MFR #180-3 COT ROLLER CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,114.17/ft(List $1,392.72)

Overview

Mfr description
180-3 COTTERED 10FT LG.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Size & Pitch
    180 / 2-1/4 in
  • Chain Construction
    Cottered
  • Number Of Strands Across
    3
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    1.406 in
  • Link Plate Height
    2.134 in
  • Link Plate Thickness
    0.281 in
  • Pin Diameter
    0.687 in
  • Number Of Links
    54/10 ft
  • Plate Height
    2.134 in
  • Plate Thickness
    0.281 in
  • Chain Overall Width
    8.276 in
  • Roller Diameter
    1.406 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    34170 lb
  • Tensile Strength
    241440 lbs
  • Transverse Pitch
    2.59 in
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Roller Width
    1.406 in
  • Weight
    28.05 lb
  • UPC_NO
    097039175298
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    3
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text