Motion
R1803CCLPK RC 180-3FR CCLPK

LINK-BELT
R1803CCLPK RC 180-3FR CCLPK

Roller Chain - Standard Series, 180 / 2-1/4 in Pitch, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153633
MFR #R1803CCLPK RC 180-3FR CCLPK
List Price$510.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R1803CCLPK RC 180-3FR CCLPK

Roller Chain - Standard Series, 180 / 2-1/4 in Pitch, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153633
MFR #R1803CCLPK RC 180-3FR CCLPK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$510.28/each for your price

Overview

Mfr description
R1803CCLPK RC 180-3FR COT CL PK A2M5

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    3
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.6900 in
  • Pin Length
    8.1300 in
  • Roller Diameter
    1.4100 in
  • Tensile Strength
    258000 lbs
  • Extended Pin Projection
    8.1300 in
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Manufacturer Product Page
  • Weight
    4.10 lbs
  • UPC_NO
    662327128722
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text