Motion
180-3 OFFSET LINK

DIAMOND CHAIN COMPANY
180-3 OFFSET LINK

Offset Link - 180 / 2-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153640
MFR #180-3 OFFSET LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
180-3 OFFSET LINK

Offset Link - 180 / 2-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153640
MFR #180-3 OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
180-3 OFFSET LINK

Specifications

  • Chain Size & Pitch
    180 / 2-1/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Chain Construction
    Cottered
  • Roller Diameter
    1.406 in
  • Inside Width
    1.406 in
  • Link Plate Height
    2.138 in
  • Link Plate Thickness
    0.281 in
  • Pin Diameter
    0.687 in
  • Chain Overall Width
    2.34 in
  • Transverse Pitch
    2.305 in
  • Resistance Application Features
    Food Production
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ASME
  • Manufacturer Catalog Number
    C-747903
  • UPC_NO
    716647263806
  • Weight
    5.37 lbs
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text