Motion
200R 10FT

MORSE
200R 10FT

Roller Chain - Standard Series, 200 / 2-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153668
MFR #200R 10FT
Price$412.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
200R 10FT

Roller Chain - Standard Series, 200 / 2-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153668
MFR #200R 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$412.56/ft

Specifications

Dimensions

  • Chain Overall Width
    3.1200 in
  • Chain Size
    2.5000 in
  • Inside Width
    1.5000 in
  • Link Plate Height
    2.2500 in
  • Link Plate Thickness
    0.3120 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.7810 in
  • Pin Length
    3.1200 in
  • Roller Diameter
    1.5620 in
  • Roller Width
    1.5000 in
  • Tensile Strength
    95000 lbs
  • Weight
    10.96 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288395362
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662288395362

Overview

Mfr description
200 RIV ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available in package quantities or via quick-turnaround cut-to-length

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text