Motion
200 RIV
Roller Chain - Standard Series, 200 / 2-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153670
MFR #200 RIV
Price$370.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 200 / 2-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153670
MFR #200 RIV

Mfr description
200 RIVETED 10FT LG
  • Ring-coined connecting links eliminate the “weak” link, providing the same fatigue strength as the base chain
  • Higher tensile strength for superior impact resistance
  • Heat treatment to achieve ideal hardness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$370.23/ft

Specifications

Dimensions

  • Chain Overall Width
    3.299 in
  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2.374 in
  • Link Plate Thickness
    0.312 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.781 in
  • Pin Length
    3.2990 in, 83.79 mm
  • Pitch
    2-1/2 in
  • Plate Height
    2.374 in
  • Plate Thickness
    0.312 in
  • Roller Diameter
    1.562 in
  • Roller Width
    1.500 in
  • Tensile Strength
    103630 lbs
  • Weight
    11.66 lb
  • Weight per Foot
    11.990 lbs, 17.84 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    200
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Roller Chain
  • Manufacturer Catalog Number
    200RB
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    48/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Abrasion Resistant, Heat Resistant
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039174628
  • Working Load Capacity
    16090 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)