Motion
200C 10FT

MORSE
200C 10FT

Roller Chain - Standard Series, 200 / 2-1/2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153678
MFR #200C 10FT
Your Price$401.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
200C 10FT

Roller Chain - Standard Series, 200 / 2-1/2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153678
MFR #200C 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$401.76/ft(List $494.49)

Overview

Mfr description
200 COT ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available in package quantities or via quick-turnaround cut-to-length

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Steel
  • Overall Length
    10 ft
  • Finish Coating
    Uncoated
  • Inside Width
    1.5000 in
  • Link Plate Height
    2.2500 in
  • Link Plate Thickness
    0.3120 in
  • Pin Diameter
    0.7810 in
  • Pin Length
    3.1200 in
  • Chain Overall Width
    3.1200 in
  • Roller Diameter
    1.5620 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    95000 lbs
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Size
    2.5000 in
  • Roller Width
    1.5000 in
  • Manufacturer Product Page
  • Weight
    10.92 lbs
  • Manufacturer Upc Number
    662288395355
  • UPC_NO
    662288395355
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text