Motion
R200OFPK RC 200 OFF MPF PK

LINK-BELT
R200OFPK RC 200 OFF MPF PK

Offset Link - 200 / 2-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153707
MFR #R200OFPK RC 200 OFF MPF PK
Your Price$328.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R200OFPK RC 200 OFF MPF PK

Offset Link - 200 / 2-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153707
MFR #R200OFPK RC 200 OFF MPF PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$328.87/each(List $394.63)

Overview

Mfr description
R200OFPK RC 200 OFF MPF PK A2N6

Specifications

  • Chain Size & Pitch
    200 / 2-1/2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    1.562 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2.31 in
  • Pin Diameter
    0.78 in
  • Chain Overall Width
    3.43 in
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327128777
  • Weight
    2.57 lbs
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text