Motion
200HR 10FT

MORSE
200HR 10FT

322249 Roller Chain - Heavy Series, 200 / 2-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153718
MFR #200HR 10FT
List Price$701.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
200HR 10FT

322249 Roller Chain - Heavy Series, 200 / 2-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153718
MFR #200HR 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$701.14/ft for your price

Overview

Mfr description
200 H RIV ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available in package quantities or via quick-turnaround cut-to-length

Specifications

  • Measurement Standard
    Imperial
  • Series
    Heavy
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Steel
  • Overall Length
    10 ft
  • Finish Coating
    Uncoated
  • Inside Width
    1.5000 in
  • Link Plate Height
    2.3340 in
  • Link Plate Thickness
    0.3750 in
  • Pin Diameter
    0.7810 in
  • Pin Length
    3.3740 in
  • Plate Height
    2.3340 in
  • Chain Overall Width
    3.3740 in
  • Roller Diameter
    1.5620 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    95000 lbs
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Size
    2.5000 in
  • Roller Width
    1.5000 in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    322249
  • Weight
    12.14 lbs
  • Manufacturer Upc Number
    662288455844
  • UPC_NO
    662288455844
  • Weight per Foot
    12.14 lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text