Motion
DMD-200H-1C-10FT

DIAMOND CHAIN COMPANY
DMD-200H-1C-10FT

Roller Chain - Heavy Series, 200 / 2-1/2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153725
MFR #DMD-200H-1C-10FT
Price$570.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-200H-1C-10FT

Roller Chain - Heavy Series, 200 / 2-1/2 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153725
MFR #DMD-200H-1C-10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$570.55/ft

Specifications

Dimensions

  • Chain Overall Width
    3.71 in
  • Inside Width
    1-1/2 in
  • Link Plate Thickness
    3/8 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.781 in
  • Roller Diameter
    1.562 in
  • Tensile Strength
    110000 lbs
  • Weight
    13.65 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Manufacturer Catalog Number
    X-3495-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647284474

Overview

Mfr description
DMD-200H-1C-10FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text