Motion
DMD-200H-1 CT CO LINK

DIAMOND CHAIN COMPANY
DMD-200H-1 CT CO LINK

Connecting Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153735
MFR #DMD-200H-1 CT CO LINK
Price$193.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-200H-1 CT CO LINK

Connecting Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153735
MFR #DMD-200H-1 CT CO LINK

Mfr description
DMD-200H-1 CT CO LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.71/each

Specifications

Dimensions

  • Chain Overall Width
    3.71 in
  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2-3/8 in
  • Link Plate Thickness
    0.3750 in, 9.52 mm
  • Pin Diameter
    0.781 in
  • Pin Length
    3.7100 in, 94.23 mm
  • Pitch
    2-1/2 in
  • Roller Diameter
    1.562 in
  • Roller Width
    1.5000 in, 38.10 mm
  • Weight
    2.59 lbs
  • Weight per Foot
    13.38 lbs, 19.91 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    200H
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ASME
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-3495CL-08-P
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    200H
  • Standards Met
    ASME/ANSI B29.1
  • Type
    Connecting Link
  • UPC_NO
    716647435302
  • Working Load Capacity
    18333 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)