Motion
200H CONN LINK CP

RENOLD JEFFREY
200H CONN LINK CP

Connecting Link - 200 / 2-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153741
MFR #200H CONN LINK CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
200H CONN LINK CP

Connecting Link - 200 / 2-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00153741
MFR #200H CONN LINK CP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200H CONN LINK CP

Specifications

  • Chain Size & Pitch
    200 / 2-1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    39.67 mm
  • Inside Width
    37.85 mm
  • Link Plate Height
    59.56 mm
  • Pin Diameter
    19.85 mm
  • Chain Overall Width
    86.4 mm
  • Standards Met
    ANSI
  • UPC_NO
    6623900529897
  • Weight
    2.28 lbs
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text