Motion
200H  ROLLER LINK

TSUBAKI (UST)
200H ROLLER LINK

Roller Link - 200 / 2-1/2 in Chain & Pitch, Carbon Steel Material, Hot Dipped Lubricated Finish
Mi Item #00153749
MFR #200H ROLLER LINK
Price$187.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
200H ROLLER LINK

Roller Link - 200 / 2-1/2 in Chain & Pitch, Carbon Steel Material, Hot Dipped Lubricated Finish
Mi Item #00153749
MFR #200H ROLLER LINK

Mfr description
200H ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.25/each

Specifications

Dimensions

  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    1.5000 in, 38.10 mm
  • Link Plate Height
    2.374 in
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.7810 in, 19.83 mm
  • Pin Length
    3.2990 in, 83.79 mm
  • Pitch
    2-1/2 in
  • Plate Height
    2.374 in
  • Plate Thickness
    0.375 in
  • Roller Diameter
    1.562 in
  • Roller Width
    1.5000 in, 38.10 mm
  • Weight
    2.80 lb
  • Weight per Foot
    12.915 lbs, 19.22 kg/m

Details

  • Application
    Heavy Duty
  • Chain Number
    200H
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Roller Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Hot Dipped Lubricated
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    200H ROLLER LINK
  • Material
    Carbon Steel
  • Material Specification
    High Quality Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heavy Duty
  • Series
    200
  • Standards Met
    ASME B29
  • Type
    Roller Link
  • UPC_NO
    097039177407
  • Working Load Capacity
    17600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)