Motion
200H HEAVY RL

RENOLD JEFFREY
200H HEAVY RL

Roller Link - 200 / 2-1/2 in Pitch, Cottered
MI ITEM #00153750
MFR #200H HEAVY RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
200H HEAVY RL

Roller Link - 200 / 2-1/2 in Pitch, Cottered
MI ITEM #00153750
MFR #200H HEAVY RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200H ROLLER LINK

Specifications

  • Chain Size & Pitch
    200 / 2-1/2 in
  • Link Type
    Roller Link
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    1.560 in
  • Inside Width
    1.490 in
  • Link Plate Height
    2.34 in
  • Link Plate Thickness
    0.38 in
  • Pin Diameter
    0.78 in
  • Chain Overall Width
    3.4 in
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Xtra H
  • Standards Met
    ANSI B29.1M
  • UPC_NO
    6623900529934
  • Weight
    2.86 lbs
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text