Motion
200H OFFSET LINK

TSUBAKI (UST)
200H OFFSET LINK

Offset Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153759
MFR #200H OFFSET LINK
Price$384.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
200H OFFSET LINK

Offset Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153759
MFR #200H OFFSET LINK

Mfr description
200H OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$384.39/each

Specifications

Dimensions

  • Chain Overall Width
    3.583 in
  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2.374 in
  • Link Plate Thickness
    0.375 in
  • Pin Diameter
    0.781 in
  • Pin Length
    3.5830 in, 91 mm
  • Pitch
    2-1/2 in
  • Roller Diameter
    1.562 in
  • Roller Width
    1.5000 in, 38.10 mm
  • Weight
    2.80 lb
  • Weight per Foot
    12.915 lbs, 19.22 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    200H
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    200H OFFSET LINK
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heavy Duty
  • Series
    200
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039177391
  • Working Load Capacity
    17600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)