Motion
200-2 RIV
Roller Chain - Standard Series, 200 / 2-1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153764
MFR #200-2 RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 200 / 2-1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153764
MFR #200-2 RIV

Mfr description
200-2 RIV ROLLER CHAIN
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    6.26 in
  • Inside Width
    1-1/2 in
  • Link Plate Thickness
    0.312 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.781 in
  • Roller Diameter
    1.562 in
  • Tensile Strength
    190000 lbs
  • Transverse Pitch
    2.817 in
  • Weight
    20.78 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Manufacturer Catalog Number
    XT-5480CA
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647275601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)