Motion
R2002R10BX RC 200-2FR R 10BX

LINK-BELT
R2002R10BX RC 200-2FR R 10BX

Roller Chain - Standard Series, 200 / 2-1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153766
MFR #R2002R10BX RC 200-2FR R 10BX
Price$687.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R2002R10BX RC 200-2FR R 10BX

Roller Chain - Standard Series, 200 / 2-1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153766
MFR #R2002R10BX RC 200-2FR R 10BX

Mfr description
R2002R10BX RC 200-2FR RIV 10 BX A1N6
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$687.37/ft

Specifications

Dimensions

  • Chain Overall Width
    6.27 in
  • Inside Width
    1-1/2 in
  • Link Plate Height
    2.31 in
  • Link Plate Thickness
    0.31 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.78 in
  • Roller Diameter
    1.56 in
  • Weight
    21.24 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    662327403577
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)