Motion
200-2R 10FT

MORSE
200-2R 10FT

Roller Chain - Standard Series, 200 / 2-1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153767
MFR #200-2R 10FT
Price$888.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
200-2R 10FT

Roller Chain - Standard Series, 200 / 2-1/2 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153767
MFR #200-2R 10FT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$888.70/ft

Specifications

Dimensions

  • Chain Overall Width
    5.9370 in
  • Chain Size
    2.5000 in
  • Inside Width
    1.5000 in
  • Link Plate Height
    2.2500 in
  • Link Plate Thickness
    0.3120 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.7810 in
  • Pin Length
    5.9370 in
  • Roller Diameter
    1.5620 in
  • Roller Width
    1.5000 in
  • Tensile Strength
    190000 lbs
  • Transverse Pitch
    2.8170 in
  • Weight
    21.51 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288455622
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662288455622

Overview

Mfr description
200-2 RIV ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available in package quantities or via quick-turnaround cut-to-length

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text