Motion
DMD-200-2 CT CO LINK

DIAMOND CHAIN COMPANY
DMD-200-2 CT CO LINK

Connecting Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153784
MFR #DMD-200-2 CT CO LINK
Price$217.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-200-2 CT CO LINK

Connecting Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153784
MFR #DMD-200-2 CT CO LINK

Mfr description
DMD-200-2 CT CO LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$217.49/each

Specifications

Dimensions

  • Chain Overall Width
    6.26 in
  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2-3/8 in
  • Link Plate Thickness
    0.3120 in, 7.92 mm
  • Pin Diameter
    0.781 in
  • Pin Length
    6.2600 in, 159 mm
  • Pitch
    2-1/2 in
  • Roller Diameter
    1.562 in
  • Roller Width
    1.5000 in, 38.10 mm
  • Weight
    3.74 lbs
  • Weight per Foot
    21.500 lbs, 32.00 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    200-2
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-6480CL-08-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Series
    200
  • Standards Met
    ASME/ANSI B29.1
  • Type
    Connecting Link
  • UPC_NO
    716647258666
  • Working Load Capacity
    31666.67 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)