Motion
R2002CCLPK RC 200-2FR CCLPK

LINK-BELT
R2002CCLPK RC 200-2FR CCLPK

Connecting Link - 200 / 2-1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00153786
MFR #R2002CCLPK RC 200-2FR CCLPK
Price$240.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R2002CCLPK RC 200-2FR CCLPK

Connecting Link - 200 / 2-1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00153786
MFR #R2002CCLPK RC 200-2FR CCLPK

Mfr description
R2002CCLPK RC 200-2FR COT CL PK A2N2
  • Corrosion Resistant;Food Production
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$240.56/each

Specifications

Dimensions

  • Chain Overall Width
    6.27 in
  • Chain Size & Pitch
    200 / 2-1/2 in
  • Extended Pin Projection
    6.27 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2/31 in
  • Pin Diameter
    0.78 in
  • Roller Diameter
    1.562 in
  • Weight
    3.82 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Standards Met
    ANSI
  • UPC_NO
    662327128807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)