Motion
DMD-200-2 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-200-2 DOFF LINK

Offset Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00153794
MFR #DMD-200-2 DOFF LINK
Price$546.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-200-2 DOFF LINK

Offset Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00153794
MFR #DMD-200-2 DOFF LINK

Mfr description
DMD-200-2 DOFF LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$546.24/each

Specifications

Dimensions

  • Chain Overall Width
    6.26 in
  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2-3/8 in
  • Link Plate Thickness
    0.312 in
  • Pin Diameter
    1.562 in
  • Pin Length
    5.9050 in, 149.99 mm
  • Pitch
    2-1/2 in
  • Roller Diameter
    1.562 in
  • Roller Width
    1.5000 in, 38.10 mm
  • Transverse Pitch
    2.817 in
  • Weight
    4.72 lbs
  • Weight per Foot
    21 lbs, 31.25 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    200-2
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    CT-7480-P
  • Material
    Carbon Steel
  • Material Specification
    Heattreated Carbon Steel
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Food Production
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ASME
  • Type
    Offset Link
  • UPC_NO
    716647264285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)