Motion
200-2 OFFSET LINK

TSUBAKI (UST)
200-2 OFFSET LINK

Offset Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153799
MFR #200-2 OFFSET LINK
Price$543.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
200-2 OFFSET LINK

Offset Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #00153799
MFR #200-2 OFFSET LINK

Mfr description
200-2 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$543.59/each

Specifications

Dimensions

  • Chain Overall Width
    6.346 in
  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2.374 in
  • Link Plate Thickness
    0.312 in
  • Pin Diameter
    0.781 in
  • Pin Length
    6.1220 in, 155.49 mm
  • Pitch
    2-1/2 in
  • Plate Height
    0.3540 in
  • Roller Diameter
    1.562 in
  • Roller Width
    1.5000 in, 38.10 mm
  • Transverse Pitch
    2.817 in
  • Weight
    4.40 lb
  • Weight per Foot
    21.93 lbs, 32.635 kg/m

Details

  • Application
    Power Transmission
  • Attachment Link Type
    Bent
  • Chain Construction
    Cottered
  • Chain Number
    200-2
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    200-2 OFFSET LINK
  • Material
    Carbon Steel
  • Number Of Links
    2
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Fatigue Resistant, Shock Resistant
  • Series
    200
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039175069
  • Working Load Capacity
    27350 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)