Motion
200A3CX10 ft

RENOLD JEFFREY
200A3CX10 ft

Roller Chain - Standard Series, 200 / 2-1/2 in Pitch, Cottered, 3 Strand, 10 ft Length
MI ITEM #00153818
MFR #200A3CX10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
200A3CX10 ft

Roller Chain - Standard Series, 200 / 2-1/2 in Pitch, Cottered, 3 Strand, 10 ft Length
MI ITEM #00153818
MFR #200A3CX10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200-3 COT ROLLER CHAIN

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    3
  • Overall Length
    10 ft
  • Inside Width
    37.85 mm
  • Link Plate Height
    60.33 mm
  • Link Plate Thickness
    8.13 mm
  • Pin Diameter
    19.85 mm
  • Chain Overall Width
    220 mm
  • Roller Diameter
    39.67 mm
  • Standards Met
    ANSI B29.1, ISO 606
  • Tensile Strength
    950000 N
  • Transverse Pitch
    71.55 mm
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Weight
    32.04 lbs
  • UPC_NO
    673766039685
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text