Motion
R2003CCLPK RC 200-3FR CCLPK

LINK-BELT
R2003CCLPK RC 200-3FR CCLPK

Roller Chain - Standard Series, 200 / 2-1/2 in Pitch, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153827
MFR #R2003CCLPK RC 200-3FR CCLPK
Price$678.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R2003CCLPK RC 200-3FR CCLPK

Roller Chain - Standard Series, 200 / 2-1/2 in Pitch, Cottered, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00153827
MFR #R2003CCLPK RC 200-3FR CCLPK

Mfr description
R2003CCLPK RC 200-3FR COT CL PK A2N3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$678.04/each

Specifications

Dimensions

  • Extended Pin Projection
    9.1100 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.7800 in
  • Pin Length
    9.1100 in
  • Roller Diameter
    1.5600 in
  • Tensile Strength
    300000 lbs
  • Weight
    5.61 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    662327128852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)