Motion
200-3 CONN LINK CP

RENOLD JEFFREY
200-3 CONN LINK CP

Connecting Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153829
MFR #200-3 CONN LINK CP
Price$325.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
200-3 CONN LINK CP

Connecting Link - 200 / 2-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00153829
MFR #200-3 CONN LINK CP

Mfr description
200-3 CONN LINK CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$325.26/each

Specifications

Dimensions

  • Chain Overall Width
    9.02 in
  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    1.490 in
  • Link Plate Height
    2.38 in
  • Pin Diameter
    0.78 in
  • Pin Length
    9.0160 in, 229 mm
  • Pitch
    2-1/2 in
  • Plate Height
    0.6890 in
  • Roller Diameter
    1.560 in
  • Roller Width
    1.4900 in, 37.85 mm
  • Weight
    5.67 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    200
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Standards Met
    ANSI B29.1M, API Specification 7F-0008, ISO 606
  • Type
    Connecting Link
  • UPC_NO
    6623900529699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)