Motion
DMD-200-3 DOFF LINK

DIAMOND CHAIN COMPANY
DMD-200-3 DOFF LINK

Offset Link - 200 / 2-1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00153837
MFR #DMD-200-3 DOFF LINK
Price$1,120.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-200-3 DOFF LINK

Offset Link - 200 / 2-1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00153837
MFR #DMD-200-3 DOFF LINK

Mfr description
DMD-200-3 DOFF LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,120.97/each

Specifications

Dimensions

  • Chain Overall Width
    9.08 in
  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2-3/8 in
  • Link Plate Thickness
    0.312 in
  • Pin Diameter
    1.562 in
  • Roller Diameter
    1.562 in
  • Transverse Pitch
    2.817 in
  • Weight
    7.01 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C-748003-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Food Production
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647269235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)