Motion
R2003OFPK RC 200-3 OFF MPF PK

LINK-BELT
R2003OFPK RC 200-3 OFF MPF PK

Offset Link - 200 / 2-1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00153838
MFR #R2003OFPK RC 200-3 OFF MPF PK
Price$1,157.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R2003OFPK RC 200-3 OFF MPF PK

Offset Link - 200 / 2-1/2 in Pitch, Cottered, Carbon Steel Material
Mi Item #00153838
MFR #R2003OFPK RC 200-3 OFF MPF PK

Mfr description
R2003OFPK RC 200-3 OFF MPF PK A2N8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,157.66/each

Specifications

Dimensions

  • Chain Overall Width
    9.11 in
  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2.31 in
  • Pin Diameter
    0.78 in
  • Roller Diameter
    1.562 in
  • Weight
    7.27 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327128883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)