Motion
200-3 O/L

MORSE
200-3 O/L

128075 Roller Chain Offset Link - 200 / 2-1/2 in Pitch, Carbon Steel Material
MI ITEM #00153839
MFR #200-3 O/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
200-3 O/L

128075 Roller Chain Offset Link - 200 / 2-1/2 in Pitch, Carbon Steel Material
MI ITEM #00153839
MFR #200-3 O/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200-3 OFFSET LINK

Specifications

  • Chain Size & Pitch
    200 / 2-1/2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Chain Size
    200
  • Manufacturer Catalog Number
    128075
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288561125
  • UPC_NO
    662288561125
  • Weight
    7.08 lbs
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text