Motion
200-3 OL
Offset Link - 200 / 2-1/2 in Pitch, Cottered
Mi Item #00153840
MFR #200-3 OL
Price$796.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 200 / 2-1/2 in Pitch, Cottered
Mi Item #00153840
MFR #200-3 OL

Mfr description
200-3 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$796.01/each

Specifications

Dimensions

  • Chain Overall Width
    220 mm
  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    37.85 mm
  • Link Plate Height
    60.33 mm
  • Link Plate Thickness
    8.13 mm
  • Pin Diameter
    19.85 mm
  • Roller Diameter
    39.67 mm
  • Transverse Pitch
    71.55 mm
  • Weight
    7.08 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI B29.100, ISO 606
  • UPC_NO
    6623900529705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)