Motion
200-4R 10 ft

MORSE
200-4R 10 ft

371973 Roller Chain - Standard Series, 200 / 2-1/2 in Pitch, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153848
MFR #200-4R 10 ft
List Price$3,395.92/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
200-4R 10 ft

371973 Roller Chain - Standard Series, 200 / 2-1/2 in Pitch, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153848
MFR #200-4R 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,395.92/ft for your price

Overview

Mfr description
200-4 RIV ROLLER CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Price per foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    4
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Finish Coating
    Uncoated
  • Link Plate Thickness
    0.3120 in
  • Pin Diameter
    0.7810 in
  • Plate Height
    2.3340 in
  • Roller Diameter
    1.5620 in
  • Tensile Strength
    380000 lbs
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Roller Width
    1.5000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    371973
  • Weight
    42.82 lbs
  • Manufacturer Upc Number
    662288860358
  • UPC_NO
    662288860358
  • Weight per Foot
    42.82 lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text