Motion
200-4 RIVETED 10FT LONG

TSUBAKI (UST)
200-4 RIVETED 10FT LONG

Roller Chain - Standard Series, 200 / 2-1/2 in, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153851
MFR #200-4 RIVETED 10FT LONG
Price$2,348.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
200-4 RIVETED 10FT LONG

Roller Chain - Standard Series, 200 / 2-1/2 in, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153851
MFR #200-4 RIVETED 10FT LONG

Mfr description
200-4 RIVETED 10FT LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,348.20/ft

Specifications

Dimensions

  • Chain Size & Pitch
    200 / 2-1/2 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2.374 in
  • Link Plate Thickness
    0.312 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.781 in
  • Pin Length
    11.9960 in, 304.69 mm
  • Pitch
    2-1/2 in
  • Plate Height
    2.374 in
  • Plate Thickness
    0.312 in
  • Roller Diameter
    1.562 in
  • Roller Width
    1.500 in
  • Weight
    43.80 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    200
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    200-4RB
  • Material
    Carbon Steel
  • Number Of Strands
    4
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    53100 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)