Motion
200-4C 10 ft

MORSE
200-4C 10 ft

371972 Roller Chain - Standard Series, 200 / 2-1/2 in Pitch, Cottered, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153856
MFR #200-4C 10 ft
Price$3,514.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
200-4C 10 ft

371972 Roller Chain - Standard Series, 200 / 2-1/2 in Pitch, Cottered, 4 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153856
MFR #200-4C 10 ft

Mfr description
200-4 COT ROLLER CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,514.80/ft

Specifications

Dimensions

  • Link Plate Thickness
    0.3120 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.7810 in
  • Plate Height
    2.3340 in
  • Roller Diameter
    1.5620 in
  • Roller Width
    1.5000 in
  • Tensile Strength
    380000 lbs
  • Weight
    42.59 lbs
  • Weight per Foot
    42.59 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    371972
  • Manufacturer Upc Number
    662288860341
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    662288860341

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)