Overview
Mfr description
200-4 CONN LINK
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards
- Rigid manufacturing processes result in a fully-featured chain
- Available from Stock
Specifications
- Chain Size & Pitch200 / 2-1/2 in
- Link TypeConnecting Link
- MaterialCarbon Steel
- Number Of Strands Across4
- Roller Diameter1.562 in
- Link Plate Thickness0.3120 in
- Pin Diameter0.7810 in
- Chain Overall Width1.5000 in
- Manufacturer Catalog Number332311
- Manufacturer Catalog
- Manufacturer Upc Number662288468660
- UPC_NO662288468660
- Weight7.51 lbs
- Chain Number & Pitch200 / 2-1/2 in
- Plate Height2.3340 in
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data