Motion
200-4CL
200-4 CONN LINK CP TYPE
Mi Item #00153867
MFR #200-4CL
Price$676.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200-4 CONN LINK CP TYPE
Mi Item #00153867
MFR #200-4CL

Mfr description
200-4 CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$676.73/each

Specifications

Dimensions

  • Link Plate Thickness
    0.312 in
  • Pin Diameter
    0.781 in
  • Pitch
    2-1/2 in
  • Plate Thickness
    0.312 in
  • Weight
    8.70 lb

Details

  • Chain Number
    200-4
  • Chain Standard
    ANSI
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    200-4CL
  • Number Of Strands
    4
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain Links
  • Series
    200
  • Standards Met
    ASME B29
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)