Motion
200-4  OFFSET LINK

TSUBAKI (UST)
200-4 OFFSET LINK

Offset Link - 200 / 2-1/2 in Pitch
MI ITEM #00153875
MFR #200-4 OFFSET LINK
Your Price$1,378.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
200-4 OFFSET LINK

Offset Link - 200 / 2-1/2 in Pitch
MI ITEM #00153875
MFR #200-4 OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,378.06/each(List $1,584.77)

Overview

Mfr description
200-4 OFFSET LINK

Specifications

  • Chain Size & Pitch
    200 / 2-1/2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    4
  • Chain Construction
    Cottered
  • Roller Diameter
    1.562 in
  • Pin Diameter
    0.781 in
  • Series
    200
  • Standards Met
    ASME B29
  • UPC_NO
    097039175595
  • Weight
    8.70 lb
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    4
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text