Motion
240A1CX10 ft

RENOLD JEFFREY
240A1CX10 ft

Roller Chain - Standard Series, 240 / 3 in, Cottered, 1 Strand, Steel Material, 10 ft Length
Mi Item #00153886
MFR #240A1CX10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
240A1CX10 ft

Roller Chain - Standard Series, 240 / 3 in, Cottered, 1 Strand, Steel Material, 10 ft Length
Mi Item #00153886
MFR #240A1CX10 ft

Mfr description
240 COT ROLLER CHAIN
  • Renold link plate shape and hole profiles are computer modeled to optimize stress distribution for greater fatigue performance
  • Ball drifted holes prevent cracks from spreading, ensuring quality press fits with tolerances that minimize wear
  • Shot peening extends fatigue resistance for longer, smoother performance at maximum loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    95.5 mm
  • Inside Width
    47.35 mm
  • Link Plate Height
    72.39 mm
  • Link Plate Thickness
    9.8 mm
  • Overall Length
    10 ft
  • Pin Diameter
    23.8 mm
  • Pin Length
    3.7170 in, 94.40 mm
  • Pitch
    3 in
  • Plate Height
    0.3540 in
  • Roller Diameter
    47.62 mm
  • Roller Width
    1.8640 in, 47.35 mm
  • Tensile Strength
    500000 N
  • Weight
    15.89 lbs
  • Weight per Foot
    16.46 lbs, 24.49 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    240-1
  • Chain Number & Pitch
    240 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    240A1CX10 ft
  • Material
    Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • UPC_NO
    673766040728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)