Motion
DMD-240-1R-10FT

DIAMOND CHAIN COMPANY
DMD-240-1R-10FT

Roller Chain - Standard Series, 240 / 3 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153889
MFR #DMD-240-1R-10FT
Price$513.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-240-1R-10FT

Roller Chain - Standard Series, 240 / 3 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00153889
MFR #DMD-240-1R-10FT

Mfr description
DMD-240-1R-10FT
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$513.08/ft

Specifications

Dimensions

  • Chain Overall Width
    4.32 in
  • Inside Width
    2-1/8 in
  • Link Plate Thickness
    3/8 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.937 in
  • Roller Diameter
    1-7/8 in
  • Tensile Strength
    157600 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    240 / 3 in
  • Manufacturer Catalog Number
    X-1581-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647548170

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)